Female Disconnect, nylon fully insulated

Item #: 57172

Cat #: DNF10-250FIB-D

UPC: 074983740536

to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a yellow, nylon housing.It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4 mm) l

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a yellow, nylon housing.It has a tab size of 0.250 x 0.032" (6.3 x 0.8 mm) and supports a wire range of 12-10 AWG (4.0-6.0 mm²). It is 0.96" (24.4 mm) l
Also known as: 074983740536, DNF10-250FIB-D

Specifications

Material: Brass
Color: Yellow
Material: Brass
Color: Yellow