2500 Watt String Inverter Aurora Series

Item #: 571789

Cat #: UNO-2.5-I-OUTD-S-US

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2500 Watt, 600V DC, 1-Phase, NEMA 4X, Photovoltaic Inverter, String Type, Aurora Series. 240V Split-Phase 208V AC or 277V AC Output. Includes: DC PV System Disconnect Switch.

Overview

2500 Watt, 600V DC, 1-Phase, NEMA 4X, Photovoltaic Inverter, String Type, Aurora Series. 240V Split-Phase 208V AC or 277V AC Output. Includes: DC PV System Disconnect Switch.
Also known as: UNO-2.5-I-OUTD-S-US

Specifications

Volts DC: 600
Phase: 1
Volts AC: 240, 208
Wattage: 2500
Volts DC: 600
Volts AC: 240, 208
Phase: 1
Wattage: 2500