Contactor, Definite Purpose, 4P, 25A, 24VAC Coil, 600VAC

Item #: 571828

Cat #: C25END425T

UPC: 782113554075

to view pricing and more.
Documents & Guides
25 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 24V AC Coil. Series: C1.

Overview

25 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 24V AC Coil. Series: C1.
Also known as: 782113554075, C25END425T

Specifications

Phase: 3
Volts AC Control: 24
Mounting: Surface
Amps: 25
Poles: 4
Volts AC: 600
Phase: 3
Mounting: Surface
Poles: 4
Volts AC Control: 24
Amps: 25
Volts AC: 600