3-1/4" x 14" to 7" Round Transition

Item #: 571843

Cat #: T460

UPC: 026715168811

to view pricing and more.
Documents & Guides
Transition; 3-1/4" x 14" to 7" Round

Overview

Transition; 3-1/4" x 14" to 7" Round
Also known as: 026715168811, T460

Specifications

Diameter: 7 in
Type: Transition Fitting
Color: Aluminum
Size: 3 1/4 x 10 in
Diameter: 7 in
Color: Aluminum
Type: Transition Fitting
Size: 3 1/4 x 10 in