Strobe 120vac Pipe Mount Green

Item #: 571918

Cat #: 131ST-120G

UPC: 782979285809

to view pricing and more.
Starfire® Strobe Warning Light - Available In 12–24vdc, 120vac And240vac; Five Dome Colors; 10,000 Hour Strobe Tube; Single Or Double Flash Strobe; 1/2–inch Pipe Mount; Indoor/outdoor Use; Type 3r, Ip45 Enclosure (dome Up Orientation); Ul And Cul Listed, Csa Certified

Overview

Starfire® Strobe Warning Light - Available In 12–24vdc, 120vac And240vac; Five Dome Colors; 10,000 Hour Strobe Tube; Single Or Double Flash Strobe; 1/2–inch Pipe Mount; Indoor/outdoor Use; Type 3r, Ip45 Enclosure (dome Up Orientation); Ul And Cul Listed, Csa Certified

Starfire Strobe Warning Light Single Flash 120VAC Green - Available in 12-24VDC,120VAC and 240VAC. Five dome colors: Amber, Blue, Clear, Green and Red. 10,000 hour strobe tube. Single or double flash strobe. 1/2-inch NPT pipe mount. Indoor/outdoor use. Type 3, IP54 enclosure (Dome up orientation). UL and cUL Listed, CSA Certified.

Also known as: 782979285809, 131ST-120G

Specifications

Color: Green
Material: Aluminum
Color: Green
Material: Aluminum