Compression Lug, Copper, 2-Hole

Item #: 571961

Cat #: CLND-2-38-34

UPC: 783669633788

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, 2AWG, 3/8 Inch Bolt Size, Long Barrel

Overview

Compression Lug, Copper, 2-Hole, 2AWG, 3/8 Inch Bolt Size, Long Barrel
Also known as: 783669633788, CLND-2-38-34

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 3/8 in