Terminal Block, Insulated Side Jumper, MD5, 12P, Gray

Item #: 57204

Cat #: 1492-SJMD5-12

UPC: 662468187046

to view pricing and more.
Documents & Guides
Terminal Block, Insulated Side Jumper, MD5, 12 Pole, No Cover, Gray, 10 in a Package

Overview

Terminal Block, Insulated Side Jumper, MD5, 12 Pole, No Cover, Gray, 10 in a Package

Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.

Also known as: 662468187046, 1492-SJMD5-12

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 12
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492
Poles: 12