Clamping Ring Plug, 60 Amp, 4-Pole, 3-Wire
Item #:
57205
Cat #:
ACP6034BC
UPC:
781381440226
Sign In or Register to view pricing and more.
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X. NEC/CEC: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG
Overview
60 Amp, Pin & Sleeve Clamping Ring Plug, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.500" - 1.375". NEMA 4X. NEC/CEC: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG
Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 0.390 to 1.375IN
Also known as: 781381440226, ACP6034BC
Specifications
Color: | Metallic |
Volts AC: | 600 |
Amps: | 60 |
Color: | Metallic |
Amps: | 60 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)