Safety Switch, Fused, 400A, 600VAC, 3P, 3 Fuse, NEMA 1

Item #: 57207

Cat #: HF365

UPC: 783643151048

to view pricing and more.
Documents & Guides
Safety Switch, Fused, 400A, 600VAC, 3P, 3 Fuse, NEMA 1Heavy Duty, Safety Switch, Fused, 400 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1

Overview

Safety Switch, Fused, 400A, 600VAC, 3P, 3 Fuse, NEMA 1Heavy Duty, Safety Switch, Fused, 400 Amp, 600 Volt, 3 Pole, 3 Wire, NEMA 1
Also known as: 783643151048, HF365

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 400
IP/NEMA Rating: NEMA 1