Butt Connector, Vinyl Insulated, 22 - 18 AWG

Item #: 5722

Cat #: BSV18X-MY

UPC: 074983407965

to view pricing and more.
Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 1000

Overview

Butt Connector, Vinyl Insulated, 22 - 18 AWG, Red, Pack of 1000
Also known as: 074983407965, BSV18X-MY

Specifications

Color: Red
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl