Breaker, 30A, 120/240VAC, 1P, Bolt On, 22kAIC

Item #: 57220

Cat #: THHQB1130

UPC: 783164118261

to view pricing and more.
Documents & Guides
Breaker, 30 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On

Overview

Breaker, 30 Amp, 120/240 Volt AC, 1-Pole, 22 kAIC, Bolt On

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 1130 Amps 30 A 11308261

Also known as: 783164118261, THHQB1130

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On