
Standard Plug, Male, A12 Shell, 4 Contacts, 12 AWG, Basketweave
Item #: 572252
Cat #: A12-SP-412M08B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Male A12 Shell Size, 4 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .375" to .500"
Overview
Standard Plug, Male A12 Shell Size, 4 Contacts, 12 AWG, Long Barrell, Basketweave Cable Entry, Grommet Diameter = .375" to .500"
Also known as: A12-SP-412M08B
Specifications
| Type: | Standard Plug |
| Gender: | Male |
| Size: | A12 |
| Gauge: | 12 AWG |
| Type: | Standard Plug |
| Size: | A12 |
| Gender: | Male |
| Gauge: | 12 AWG |