AC 5630BTU 115V 50/60HZ TYPE12 STEEL

Item #: 572302

Cat #: 3384510

UPC: 639889000476

to view pricing and more.
Documents & Guides
TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 5118, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.

Overview

TopTherm roof-mounted cooling units "Blue e", Total cooling output 0.50 - 4.00 kW, total cooling output L35L35 at 50Hz: 5118, material: Sheet steel, color: RAL 7035, supply includes: Nano-coated condenser, Integral electric condensate evaporation, Fully wired ready for connection (plug-in terminal strip), Drilling template, Assembly parts, description: Energy-efficient Blue e roof-mounted cooling units in output categories from 500 W to 4,000 W, with integral e-Comfort controller, RiNano coating on the condenser and electrical condensate evaporation as standard.
Also known as: 639889000476, 3384510

Specifications

Material: Sheet Steel
Material: Sheet Steel