Fluorescent Lamp, Preheat, T5, 9", 6W, 4200K

Item #: 572407

Cat #: F6T5/CW-25/CS

UPC: 046135213656

Sign In or Register to view pricing and more.
Fluorescent Lamp, Preheat, T5, 6 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 270, Length: 9 inch, Standard Case Qty: 25 *Sylvania Part # 21365* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, T5, 6 Watt, 4200K, Base: Miniature Bipin, 60 CRI, Lumens: 270, Length: 9 inch, Standard Case Qty: 25 *Sylvania Part # 21365* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135213656, F6T5/CW-25/CS

Specifications

Color Temperature: 4200 (Cool White)
Material: Glass
Lumens: 270
Wattage: 6
Length: 9 in
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4200 (Cool White)
Lumens: 270
Length: 9 in
Light Technology: Fluorescent
Material: Glass
Wattage: 6
Color Rendering Index (CRI): 60
Base: Miniature Bi-Pin (G5)