Single Gang Low Voltage 1-piece Deep Out

Item #: 57256

Cat #: JB1DWH-A

UPC: 074983582938

to view pricing and more.
Single gang one-piece deep outlet box with adhesive backing. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.23in L x 3.48in W x 2.75in H (133.0mm x 88.5mm x 69.8mm). Breakou

Overview

Single gang one-piece deep outlet box with adhesive backing. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. For use with Pan-Way® LD profile raceway. 5.23in L x 3.48in W x 2.75in H (133.0mm x 88.5mm x 69.8mm). Breakou
Also known as: 074983582938, JB1DWH-A

Specifications

Color: White
Material: PVC
Color: White
Material: PVC