Pin & Sleeve Plug, 200A, 4W4P, Style 1

Item #: 57262

Cat #: AP20044CD

UPC: 781381447522

to view pricing and more.
Features: Cable Dia: 0.87 To 1.90in, Grounding Style: Shell, Standard: Ul, Number Of Poles: 4, Number Of Wires: 4, NEMA Rating: 3r

Overview

Features: Cable Dia: 0.87 To 1.90in, Grounding Style: Shell, Standard: Ul, Number Of Poles: 4, Number Of Wires: 4, NEMA Rating: 3r

Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.

Also known as: 781381447522, AP20044CD

Specifications

Amps: 200
Type: Plug
Material: Aluminum
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 200
Material: Aluminum
Type: Plug
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4