Raceway Deep Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Off White

Item #: 57270

Cat #: JB1DIW-A

UPC: 074983582914

to view pricing and more.
Raceway Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Adhesive Backing, Use with Pan-Way LD Profile Raceway, 2.75" Deep, Off-White

Overview

Raceway Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Adhesive Backing, Use with Pan-Way LD Profile Raceway, 2.75" Deep, Off-White

The Low Voltage Surface Mount Outlet Box is a one-gang style box designed for low voltage applications. It is made to be used with the Pan-Way® LD profile raceway. The Low Voltage Surface Mount Outlet Box features breakout for ½”, ¾”, or 1” diameter conduit as well as an adhesive backing. It accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. It measures 5.23" L x 3.48" W x 2.75" H (133.0mm x 88.5mm x 69.8mm).

Also known as: 074983582914, JB1DIW-A

Specifications

Color: White
Material: PVC
Color: White
Material: PVC