Breaker, 20A, 1P, 120/240V, Q-Line, 10 kAIC, Lug In/Lug Out, GFCI

Item #: 57272

Cat #: THQC1120GF

UPC: 783164135787

to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Miniature, Industrial Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120 Volt AC, GFCI

Overview

20 Amp, 1-Pole, Miniature, Industrial Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120 Volt AC, GFCI
Also known as: 783164135787, THQC1120GF

Specifications

Mounting: Panel
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Poles: 1
Interrupt Rating DC: 10 kA
Type: Lug-In/Lug-Out, Miniature, Breaker
Amps: 20
Family / Style: Q Line