12 Circuit RTS Transfer Switch and Load Center, 50 A

Item #: 572784
Cat #: RTG12EZA1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Automatic Transfer Switch, 50 Amp, 120/240V AC, 12 Cir, NEMA 3R, Surface Mount. HxWxD: 22" x 14.4" x 3.8".

Overview

Automatic Transfer Switch, 50 Amp, 120/240V AC, 12 Cir, NEMA 3R, Surface Mount. HxWxD: 22" x 14.4" x 3.8".
Also known as: RTG12EZA1

Specifications

Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)