Pin & Sleeve Connector, 60A, 600VAC/250VDC

Item #: 57279

Cat #: ARC6044BC

UPC: 781381440646

to view pricing and more.
Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x

Overview

Features: Connector/plug Cable Dia: 0.39 To 1.37in, Grounding Style: Shell, Number Of Poles: 4, Enclosure: NEMA, NEMA Rating: 4x

Powertite Grounding Style 1 Connector Body, Number Of Poles: 4, Number Of Wires:4, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material

Also known as: 781381440646, ARC6044BC

Specifications

Type: Connector
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Type: Connector
IP/NEMA Rating: NEMA 4X, NEMA 3, NEMA 4
Amps: 60