Drive, Adjustable Frequency, 22A, Frame 1, 15HP, 480VAC

Item #: 572859

Cat #: 20BD022A3AYNAND1

UPC: 820919096167

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 22 Amps, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt AC I/O, Standard Encoder

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 22 Amps, 15 Horse Power Normal Duty, 10 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 120 Volt AC I/O, Standard Encoder
Also known as: 820919096167, 20BD022A3AYNAND1

Specifications

Volts AC Control: 120
Phase: 3
Horsepower: 10, 15
Volts AC: 480
Mounting: Surface
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 22
Volts AC Control: 120
Horsepower: 10, 15
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Phase: 3
Volts AC: 480
Type: AC, Drive
Amps: 22