Diva Dimmer, 1000W, 120V, Palladium

Item #: 572863

Cat #: DVSC-103P-PD

UPC: 027557266055

to view pricing and more.
Documents & Guides
Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Palladium

Overview

Diva Preset Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Locator Light, Palladium

Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/1000W in palladium

Also known as: 027557266055, DVSC-103P-PD

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Palladium
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Locator Light, Preset
Mounting: Surface
Color: Palladium
Family / Style: Diva
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Halogen, Incandescent