MC Cable, Fire Rated, 14/2 with 16/2 Twisted Shielded Pair Plenum, 1000'

Item #: 572904
Cat #: 11GGR60-00
UPC:
Sign In or Register to view pricing and more.
MC Cable, Fire Rated, 14/2 with 16/2 Twisted Shielded Pair Plenum, 1000'

Overview

MC Cable, Fire Rated, 14/2 with 16/2 Twisted Shielded Pair Plenum, 1000'
FPLP ( Fire Power Limited Plenum ) Plenum Fire Alarm Cable is used in horizontal overhead installations such as, duct work or other space that is used for the flow of environmental air. FPLP- Shielded includes an aluminum polyester foil shield and drain wire to block additional interference within the cable.
Also known as: 11GGR60-00

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 14
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 14
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)