Fiberglass Enclosure, Screw Cover Hinged, 13" x 11" x 6"

Item #: 572924

Cat #: CL1311HW

UPC: 785928008054

to view pricing and more.
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, 2 Cover Screws, 13 x 11 x 6 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged, 2 Cover Screws, 13 x 11 x 6 Inch, Fiberglass/Gray

The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.

Also known as: 785928008054, CL1311HW

Specifications

Height: 13 in
Width: 11 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Height: 13 in
Depth: 6 in
Material: Fiberglass
Width: 11 in
Color: Gray