MINIATURE CIRCUIT BREAKER 480Y/277V 25A

Item #: 572988

Cat #: EGB24025

UPC: 785901130291

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 25A,2-Pole,25 A,4.05 in,480Y/277 V AC,480Y/277 V AC,Bolt-On,E-Frame,EGB,HACR rated,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 25A,2-Pole,25 A,4.05 in,480Y/277 V AC,480Y/277 V AC,Bolt-On,E-Frame,EGB,HACR rated,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),UL Listed - CSA Certified

E-Frame Brkr 25A, 2P, 480Y/277V, 35/65kA, Bolt-on Mnt

Also known as: 785901130291, EGB24025

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 25
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 25
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA