Self-Drilling and Tapping Screw, #8 x 1/2", Wafer Head

Item #: 572999

Cat #: JWDW1C

UPC: 639720804119

to view pricing and more.
Documents & Guides
Self-Drilling and Tapping Screw, #8 x 1/2 Inch, Wafer Head, Phillips, Steel, Zinc Plated

Overview

Self-Drilling and Tapping Screw, #8 x 1/2 Inch, Wafer Head, Phillips, Steel, Zinc Plated

These screws feature an extra wide head, a single lead thread rolled to the tip of an extra sharp point, and a second thread spaced 180 degrees apart. The head is an integrally formed round washer with a low rounded top, approximately 75% of the diameter of the washer. These screws eliminate the need for pre-drilled or pre-punched holes and the head design offers low clearance and an extra large bearing surface. They may be used in thin metal, less than .050 thick.

Also known as: 639720804119, JWDW1C

Specifications

Screw Head: Wafer
Length: 1/2 in
Drive: Phillips
Material: Steel
Size: # 8
Finish: Zinc
Package Type: Jar
Screw Head: Wafer
Drive: Phillips
Size: # 8
Package Type: Jar
Length: 1/2 in
Material: Steel
Finish: Zinc