Satin Color 15 Amp Receptacle, Turquoise

Item #: 573030

Cat #: SCR-15-TQ

UPC: 027557265089

to view pricing and more.
Satin Color 15 Amp Receptacle, TurquoiseReceptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Color: Turquoise.

Overview

Satin Color 15 Amp Receptacle, TurquoiseReceptacle, Lutron, Satin Colors, 15 Amp, 125 Vac, Designer Style, Satin Wall Plate Finish, 60 Hz, Color: Turquoise.

Claro, Satin, Receptacle, 125V/15A in turquoise

Also known as: 027557265089, SCR-15-TQ

Specifications

Color: Turquoise
Type: Grounding, Receptacle, Residential Grade, Decorator
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Turquoise
Mounting: Insert
Volts AC: 125
Type: Grounding, Receptacle, Residential Grade, Decorator
Amps: 15