Preset Timer, 5-60 mins, Maestro, Turquoise

Item #: 573033
Cat #: MA-T51-TQ
UPC:
Sign In or Register to view pricing and more.
Preset Timer, 5-60 mins, Maestro, TurquoisePreset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Turquoise. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, 5-60 mins, Maestro, TurquoisePreset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Turquoise. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) inturquoise
Also known as: MA-T51-TQ

Specifications

Color: Turquoise
Wattage: 600
Type: SPST, In-Wall, Electronic
Amps: 5
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Color: Turquoise
Type: SPST, In-Wall, Electronic
Volts AC: 120
Mounting: Knuckle
Wattage: 600
Amps: 5
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)