Raceway Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Off-White

Item #: 57308

Cat #: JB1IW-A

UPC: 074983582853

to view pricing and more.
Raceway Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Off-White, Adhesive Backing, Use with Pan-Way LD Profile Raceway, 1-3/4" Deep

Overview

Raceway Outlet Box, Low Voltage, 1-Gang, Non-Metallic, Off-White, Adhesive Backing, Use with Pan-Way LD Profile Raceway, 1-3/4" Deep

The Low Voltage Surface Mount Outlet Box is a one-gang style box designed for low voltage applications. It is made to be used with the Pan-Way® LD profile raceway. The Low Voltage Surface Mount Outlet Box features breakout for ½”, ¾”, or 1” diameter conduit as well as an adhesive backing. It accepts Pan-Way® Screw-On Faceplates or any NEMA standard single gang faceplate. It measures 5.09" L x 3.34" W x 1.75" H (129.3mm x 84.8mm x 19.1mm).

Also known as: 074983582853, JB1IW-A

Specifications

Color: White
Material: PVC
Color: White
Material: PVC