Safety Switch, Fused, Type 4X, 3P, 30A, 240VAC, HD

Item #: 57317

Cat #: HF321S

UPC: 783643150935

to view pricing and more.
Documents & Guides
Heavy Duty Safety Switch, Fused, NEMA 4X, Stainless Steel, 30 Amp, 3 Pole, 3 Wire, 240 Volt

Overview

Heavy Duty Safety Switch, Fused, NEMA 4X, Stainless Steel, 30 Amp, 3 Pole, 3 Wire, 240 Volt
Also known as: 783643150935, HF321S

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 240