POWERFLEX 700

Item #: 573352

Cat #: 20BD077A3AYNAEA0

UPC: 820919246265

to view pricing and more.

Overview

AB 20BD077A3AYNAEA0 POWERFLEX 700 AC DRIVE 77 A 60 HP 20B

20B,77 A 60 Hp,480V AC Three-Phase,IP20/NEMA/UL 1, Swbd Ctrl W/ 120V Input/Outpu,No Feedback,EtherNet/IP,Numeric Keypad - LCD Display,W/ EMC Filt & ComModeChoke,Brake IGBT Installed,No Internal Brake Resistor,Size 4 Frame,No Custom Firmware,Documentation

Also known as: 820919246265, 20BD077A3AYNAEA0

Specifications

Type: AC Drive
Type: AC Drive