NEMA 1 Screw Cover Enclosure, Powder Coated Steel without Knockouts, 18" x 18" x 12"

Item #: 573401

Cat #: SC181812NK

UPC: 786725846795

Sign In or Register to view pricing and more.
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725846795, SC181812NK

Features & Benefits

  • Fabricated from 16 gauge steel. Flat, removable covers fastened with plated steel screws. Cover design permits easy removal without extracting cover screws. Mounting holes on back of box.

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Depth: 12 in
Mounting: Wall
Standards: California Proposition 65
Finish: Powder Coated
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 18 in
Width: 18 in
Mounting: Wall
Finish: Powder Coated
Color: Gray
Material: Steel
Depth: 12 in
Standards: California Proposition 65
Knockouts: No