CABLE TIES 120LB 13IN,BLACK 25/BAG

Item #: 573427

Cat #: WE-TY27MX-C

UPC: 786210652511

to view pricing and more.
Documents & Guides
No Documents Available
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 340.4mm (13.4 Inches), Width of 7.0mm (0.27 Inch), Thickness of 1.65mm (0.06 Inch), Tensile Strength Rating of 530 Newtons (120 Pounds), Bag of 25

Overview

Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 340.4mm (13.4 Inches), Width of 7.0mm (0.27 Inch), Thickness of 1.65mm (0.06 Inch), Tensile Strength Rating of 530 Newtons (120 Pounds), Bag of 25
Also known as: 786210652511, WE-TY27MX-C

Specifications

Color: Black
Material: Plastic
Width: 0.270 in
Weight Capacity: 120 lbs
Length: 13.400 in
Diameter: 0.236 in
Color: Black
Width: 0.270 in
Length: 13.400 in
Material: Plastic
Weight Capacity: 120 lbs
Diameter: 0.236 in