15/100 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Item #: 573434

Cat #: MDA-15/100-R

UPC: 051712645218

to view pricing and more.
Documents & Guides
15/100 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V

Overview

15/100 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V
Also known as: 051712645218, MDA-15/100-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Amps: 0.015
Interrupt Rating DC: 35
Diameter: 6.350 mm
Length: 31.750 mm
Speed: Time Delay
Material: Glass
Mounting: Clip
Interrupt Rating DC: 35
Length: 31.750 mm
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.015
Diameter: 6.350 mm