HFD, 3P, 30AMP

Item #: 573472

Cat #: HFD3030J01

UPC: 786685378831

to view pricing and more.
CUT HFD3030J01 HFD, 3P, 30AMP, MOISTURE FUNGUS TREATMENT

Overview

CUT HFD3030J01 HFD, 3P, 30AMP, MOISTURE FUNGUS TREATMENT
Also known as: 786685378831, HFD3030J01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA