15A Time-Delay Fuse, Dual-Element, With Indicator, 600V, Class RK5, Fusetron

Item #: 573486

Cat #: FRS-R-15ID

UPC: 051712204569

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Overview

15 Amp Class RK5 Dual-Element, Time-Delay Fuse, Permanent Fuse Indication, 600 Volt AC, Fusetron, Current-Limiting, 10 Second (minimum) at 500% rated current; 200,000A Interrupting Rating

Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).

Also known as: 051712204569, FRS-R-15ID

Specifications

Speed: Time Delay
Amps: 15
Class: RK5
Volts AC: 600
Interrupt Rating DC: 200
Family / Style: FRS
Speed: Time Delay
Class: RK5
Interrupt Rating DC: 200
Amps: 15
Volts AC: 600
Family / Style: FRS