
80A 690V 22X58 INDICATED 22 X 58MM
Item #: 573522
Cat #: FWP-80A22FI
UPC: 051712542845
to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWP high speed fuse, 690V (IEC), 700V (UL), 80A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic
Overview
Eaton Bussmann series FWP high speed fuse, 690V (IEC), 700V (UL), 80A, 200 kAIC at 300 Vdc, 50 kAIC at 300 Vdc, With Indicator, High speed fuse, Ferrule end X ferrule end, Class aR, White, Ceremic
Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class
Also known as: 051712542845, FWP-80A22FI
Specifications
| Amps: | 80 |
| Color: | White |
| Interrupt Rating DC: | 200, 50 kA |
| Amps: | 80 |
| Interrupt Rating DC: | 200, 50 kA |
| Color: | White |