Breaker, 80A, 2P, 120/240V, Q-Line, 10 kAIC

Item #: 57358

Cat #: THQC2180WL

UPC: 783164131550

to view pricing and more.
Documents & Guides
80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

80 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. 80WL Amps 80 A 80WL1550

Also known as: 783164131550, THQC2180WL

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 80
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120, 240
Type: Cable-In / Cable-Out, Miniature Industrial, Breaker
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 80
Family / Style: Q Line
Interrupt Rating AC: 10 kA