
Metallic Whip, 14/3 AWG Solid, 3/8" Flex, 6' Long
Item #: 57370
Cat #: EPW1463S
UPC: 780321103344
to view pricing and more.
Documents & Guides
Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 14 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
Overview
Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 14 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
Also known as: 780321103344, EPW1463S
Specifications
| Conductors: | 3 |
| Volts AC: | 120 |
| Jacket: | Steel |
| Material: | Copper |
| Gauge: | 14 AWG |
| Length: | 6 ft |
| Stranding: | Solid |
| Conductors: | 3 |
| Jacket: | Steel |
| Gauge: | 14 AWG |
| Stranding: | Solid |
| Volts AC: | 120 |
| Material: | Copper |
| Length: | 6 ft |