Halogen Lamp, PAR20, 39W, 120V, FL30

Item #: 573761
Cat #: 39PAR20/HAL/IR/FL30/DL-120V
UPC: 046135161148
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Lamp, Infrared, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 30 Degree, Standard Case Qty: 10 Sylvania Part # 16114

Overview

Halogen Lamp, Infrared, Double Life, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 510, CRI: 100, Color Temperature: 2800K, Beam Angle: Flood 30 Degree, Standard Case Qty: 10 Sylvania Part # 16114
Also known as: 046135161148, 39PAR20/HAL/IR/FL30/DL-120V

Specifications

Base: Medium Screw (E26)
Wattage: 39
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Lumens: 510
Light Technology: Halogen
Angle: 30°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 510
Angle: 30°
Wattage: 39
Shape: PAR20 (Sealed Beam)
Color Temperature: 2800 (Warm White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)