
Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 3500K
Item #: 573767
Cat #: CF26DD/E/835/ECO/BL/1
UPC: 046135206443
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 20644* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1800, CRI: 82, Color Temperature: 3500K, Blister Pack, Standard Case Qty: 6 *Sylvania Part # 20644* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135206443, CF26DD/E/835/ECO/BL/1
Specifications
| Lumens: | 1800 |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G24q-3) |
| Lumens: | 1800 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 4-Pin (G24q-3) |
| Wattage: | 26 |
| Shape: | 2D (Double D) |
| Light Technology: | Fluorescent |