This product has been discontinued.
This product may not be available in all locations.

Proximity Sensor, 2 Wire, 20 - 250V AC/DC, 12mm Barrel, NO Output
Item #: 57392
Cat #: 871D-BW2N524-N3
UPC: 662468961172
to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Cylinder Position, 2 Wire, 20 - 250 Volt AC/DC, 12 mm Barrel, 2 mm Sensing Distance, Shielded, Normally Open, Output, 52.4 mm Probe Length, Mini QD Connection
Overview
Proximity Sensor, Inductive, Cylinder Position, 2 Wire, 20 - 250 Volt AC/DC, 12 mm Barrel, 2 mm Sensing Distance, Shielded, Normally Open, Output, 52.4 mm Probe Length, Mini QD Connection
Also known as: 662468961172, 871D-BW2N524-N3
Specifications
| Type: | Switch Box, Outlet Box |
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/4 in |
| Type: | Switch Box, Outlet Box |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/4 in |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |