Low-Halide Polyester Label, White, 10" x 50'

Item #: 573959

Cat #: 13577

UPC: 754473135775

to view pricing and more.
Low-Halide Polyester Label, White, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer

Overview

Low-Halide Polyester Label, White, 10 Inch x 50 Foot, For Use with BBP85 Industrial Sign and Label Printer
Also known as: 754473135775, 13577

Specifications

Type: Label
Width: 10 in
Color: White
Length: 50 ft
Type: Label
Color: White
Width: 10 in
Length: 50 ft