Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 24VDC Coil

Item #: 57397

Cat #: 700-HF34Z24-1-4

UPC: 662468850438

to view pricing and more.
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 24 Volt DC Coil, Manual Override, LED Pilot LIGHT

Overview

Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 24 Volt DC Coil, Manual Override, LED Pilot LIGHT
Also known as: 662468850438, 700-HF34Z24-1-4

Specifications

Volts DC Control: 24
Base: 14-Blade
Type: Relay, IceCube
Mounting: Socket
Amps: 12
Poles: 4
Volts DC Control: 24
Type: Relay, IceCube
Amps: 12
Base: 14-Blade
Mounting: Socket
Poles: 4