Heater Interior, ComPak Series, 1000W 240VAC W/Thermostat, *Cadet Part # 67519*

Item #: 574062

Cat #: CS102T

UPC: 027418675958

to view pricing and more.
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000 Watt, 240 Volt AC, *Cadet Part # 67519*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (with Thermostat), 1000 Watt, 240 Volt AC, *Cadet Part # 67519*

Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards.

Also known as: 027418675958, CS102T

Specifications

Wattage: 750, 1000
Volts AC: 240, 208
Type: Heater Assembly
Mounting: Wall
Family / Style: ComPak
Wattage: 750, 1000
Type: Heater Assembly
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall