*** Discontinued ***

Item #: 574132
Cat #: FV-08VSL3
UPC: 885170140141
Sign In or Register to view pricing and more.
Ceiling Fan with Light, Low Profile Housing, CFM: 80, Sones: 1.3 Duct Size: 4", (2) 13W Self-Ballasted GU24 Base CFL’s, Energy Star Qualified, 4W Nightlight, Color: White. *** Discontinued ***

Overview

Ceiling Fan with Light, Low Profile Housing, CFM: 80, Sones: 1.3 Duct Size: 4", (2) 13W Self-Ballasted GU24 Base CFL’s, Energy Star Qualified, 4W Nightlight, Color: White. *** Discontinued ***
Also known as: 885170140141, FV-08VSL3

Specifications

CFM: 80
Color: White
Type: Low Profile
Sones: 1.300
CFM: 80
Type: Low Profile
Color: White
Sones: 1.300

Customer Reviews

No reviews for this product
(0)