This product has been discontinued.
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Vertical power strip 30 A, 208V, 24 IEC C-13 and 6 IEC C-19 receptacles, RJ-45 Ethernet port with red LED current monitor two 20 A double pole magnetic breaker on-off switch with integral switch guard, and 10' power cord with NEMA L6-30P twist lock plug.
Overview
Vertical power strip 30 A, 208V, 24 IEC C-13 and 6 IEC C-19 receptacles, RJ-45 Ethernet port with red LED current monitor two 20 A double pole magnetic breaker on-off switch with integral switch guard, and 10' power cord with NEMA L6-30P twist lock plug.
Also known as: QZ1B1L2BN30P1
Specifications
Mounting: | Vertical |
Color: | Black |
Amps: | 30 |
Mounting: | Vertical |
Amps: | 30 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)