DRIVER SET, QUICK DRAW 90

Item #: 57425

Cat #: 7904SB

UPC: 783310337942

to view pricing and more.
Compact design for portability and fast, easy one-person operation. Right angle driver head rotates over 180 degrees for maneuverability in tight work areas. Easy threading draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool. Works with all Greenlee knockouts up to 2". Draw studs and case made in the USA. Driver manufactured in the USA from US and global components

Overview

Compact design for portability and fast, easy one-person operation. Right angle driver head rotates over 180 degrees for maneuverability in tight work areas. Easy threading draw studs with "dog point" tip helps eliminate cross-threading. Hex key access for easy removal from tool. Works with all Greenlee knockouts up to 2". Draw studs and case made in the USA. Driver manufactured in the USA from US and global components

Compact, lightweight design for portability and fast, easy one-person operation

Develops 8 tons of hydraulic force for easy punching, even in 10-gauge stainless steel, depending on individual punch capacities

Quick Draw 90's right angle driver head rotates over 180° for maximum flexibility in tight working areas

Can be used with non-round punches within the capacity of the tool (adapter may be required)

U.S. Patent #6,772,521

Also known as: 783310337942, 7904SB

Specifications

Type: Hydraulic
Family / Style: Slug-Buster
Type: Hydraulic
Family / Style: Slug-Buster