Corr. Loom Tubing Solid, 1" (25.4mm) x 1

Item #: 574271

Cat #: CLTS100N-C

UPC: 074983622627

to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, 1" (25.4mm) x 100', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, 1" (25.4mm) x 100', heat stabilized nylon 6, black.
Also known as: 074983622627, CLTS100N-C

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: Nylon
Length: 100 ft
Color: Black
Diameter: 1 in
Material: Nylon