This product has been discontinued.

to view pricing and more.
Documents & Guides
SWITCH BOX ANGLE NAIL 3 3/16 DEEP
Overview
SWITCH BOX ANGLE NAIL 3 3/16 DEEP
Also known as: 786189020007, TP2000
Specifications
| Width: | 2 1/4 in |
| Mounting: | Surface, Nail On |
| Height: | 3 3/4 in |
| Gangs: | 1 |
| Depth: | 3 3/16 in |
| Cubic Inches: | 20.300 in³ |
| Width: | 2 1/4 in |
| Height: | 3 3/4 in |
| Depth: | 3 3/16 in |
| Mounting: | Surface, Nail On |
| Gangs: | 1 |
| Cubic Inches: | 20.300 in³ |